Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Workbench BASIC, height-adjustable

Work table BASIC height-adjustable
WRKBNCH-STA-(BASIC-WT)-HADJ-2000MM

Art.-no. 0957506203

EAN 4058794025811

Individual price display after login
Workbench BASIC, height-adjustable

Art.-no. 0957506203

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal workbench for assembly work etc. Height adjustment allows for ideal adjustment to individual circumstances and ensures perfect ergonomics at workstations.
  • Sturdy sheet-steel construction, multiple edges

  • Cross-strut between the bases for increased stability

  • Adjustable working height: 640–990 mm with screw connection

  • Adjustable in increments of 25 mm

  • Load capacity of worktop 500 kg (with evenly distributed load)
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC WT 2

Width x depth x height (external dimension)

2000 x 750 x 990 mm

Width x depth

2000 x 750 mm

Working height

990 mm

Colour of frame

Light grey RAL 7035

Surface

Powder-coated

Material

Sheet steel

Load capacity

500 kg

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Surface of the tabletop

Transparent lacquered

Workbench BASIC, height-adjustable including:
Workbench base, height-adjustable for BASIC workbench/work table
2 x
Workbench base, height-adjustable for BASIC workbench/work table

LEGWRKBNCH-STA-WUS/WUSK-ADJUSTABLE

Description: For combination with a worktop, cross strut and drawer cabinets of type US and USK. Height adjustment allows for optimal adaptation to individual circumstances and ensures perfect ergonomics at workstations.
Quantity: 2 x
Cross-connector, adjustable for BASIC workbench/work table
1 x
Cross-connector, adjustable for BASIC workbench/work table

CRSBRCE-WRKBNCH-BASIC-WUS/WUSK-ADJUSTBLE

Description: For combination with a worktop, workbench bases and drawer cabinets of type US and USK.
Quantity: 1 x
Worktop for BASIC workbench/work table
1 x
Worktop for BASIC workbench/work table

WRKTP-BASIC-BEECH-MULTIPLEX-2000MM

Description:
2000 mm
Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the BASIC range.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information