Workbench
Workbench
WRKBNCH-STA-MULTIPLEXPLT-1500X700MM
Art.-no. 071593 09
EAN 4011231750318
Register now and access more than 125,000 products
- Laminated beech top, 40 mm thick
- Lockable drawer (cylinder lock) and intermediate shelf
Datasheets(X)
Width x depth x height (external dimension) | 1500 x 700 x 840 mm |
Width x depth | 1500 x 700 mm |
Working height | 840 mm |
Colour of frame | Reseda green RAL 6011 |
Colour of drawer | Reseda green RAL 6011 |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |