Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Würth BOXMASTER

TLBOX-BOXMASTER-MOB-2DRWR-571X480X915

Art.-no. 0715930950

EAN 4068362353451

Individual price display after login
Würth BOXMASTER

Art.-no. 0715930950

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust tool case with innovative, modular design and intuitive handling, ideal for professionals who want efficiency and order

Würth BOXMASTER consists of three stackable parts:



Small tool box


  • Dimensions (external): 570x411x167 mm

  • Weight: 3.83 kg

  • Maximum load capacity: 22.7 kg

  • Properties: Stacking mechanism, robust front folding handle, closure system with metal handle, lockable with padlock, accessory rail


2-drawer tool box


  • Dimensions (external): 570x399x375 mm

  • Weight: 9.58 kg

  • Maximum load capacity: 31.75 kg

  • Internal measurements of top drawer: 384.3x265.9x78.2 mm (8 l)

  • Internal measurements of bottom drawer: 379.5x263.8x172 mm (17 l)

  • Load capacity per drawer 16 kg (ball-bearing guide rails)

  • Properties: Stacking mechanism, 2 drawers with automatic locking, safety bar for securing and lockable by padlock, top drawer with 2 long and 6 short removable dividers, accessory rail


Rolling tool box


  • Dimensions (external): 576x480x652 mm

  • Weight: 9.92 kg

  • Maximum load capacity: 68.0 kg

  • Properties: Height-adjustable telescopic metal handle, can be removed to save space during storage and transport, robust, 8 in (20 cm) dia. wheels with ball bearings on steel axle, metal locking clasps, lockable with padlock, accessory rail, tray for small parts
Notice

The tools and accessories shown are not included in the scope of delivery.


The BOXMASTER 2 drawer tool box does not have IP65 certification and is therefore not protected against dust and water jets.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for tradespeople, mechanics and anyone who needs to transport tools and small parts in a secure and organised manner.

Length x width x height

571 x 480 x 915 mm

Colour

Black

Material

HIPP - High-Impact Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Set of two storage boxes for Würth BOXMASTER

STRGBOX-BOXMASTER-2PCS-320X127X101

Set of two storage boxes, specially developed for the Würth BOXMASTER system - attach directly to the accessory rail, flexible use with partitions, for efficiency and organisation
x 1 pcs
Würth BOXMASTER Large Tool Box - a large, modular, stackable toolbox in the BOXMASTER system

TLBOX-BOXMASTER-LAR-W.TRAY-570X411X299

Spacious, stackable tool case with high load-bearing capacity, aluminium handle and side lifting handles for comfortable handling. Fully compatible with the other Würth BOXMASTER modules for a customisable, stackable, professional storage system.
x 1 pcs
Würth BOXMASTER Small Tool Box - a compact, modular, stackable toolbox in the BOXMASTER system

TLBOX-BOXMASTER-SML-570X411X167

Compact, robust tool box with folding front handle for quick access to commonly used tools and accessories. Fully compatible with the other Würth BOXMASTER modules for a customisable, stackable, professional storage system.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information