Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Würth Flex 400 current transformer

Current clamp DigiFlex MA400D
CLMPM-WUERTHFLEX

Art.-no. 071558 660

EAN 4058794430172

Individual price display after login
Würth Flex 400 current transformer

Art.-no. 071558 660

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Digital TRMS ammeter with flexible measurement loop allows measurement at inaccessible conductors. The ideal addition for every electrician.

Current measurement:


AC, starting from just a few mA



Flexible current measurement loop with shielded cable securely attached to housing



Innovative closing system of the measurement loop


For extremely easy handling at hard-to-reach points



MAX HOLD function for the maximum value — memory


e.g. to monitor a plant in idle/continuous operation



  • Large LCD display for optimum readability

  • 4000 count resolution for high levels of accuracy

  • Automatic range selection and power off
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications in the low-voltage range at small and medium powers, such as maintenance of electrical installations in service or industry.

Display

4000 digits

Enclosure diameter

45 mm

Min./max. current measuring range

20 mA/AC-400 A/AC

Overvoltage protection category

CAT IV/600 V

IP protection class

IP 40

Length x width x height

130 x 60 x 35 mm

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

2 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information