Xenonlight halogen bulb + 50 % For drivers who care about design but do not wish to sacrifice safety
Halogen bulb vehicle Xenonlight plus 50 %
BULB-H7-(XENONLIGHT 50)-PX26D-12V-55W
Art.-no. 0720114151
EAN 4050642681255
Register now and access more than 125,000 products
Lights the road up to 50 % more with a beam of 50-75 m
Faster response times in the presence of obstacles, risks and signs
Relaxed, fatigue-free driving
The blue-white light relieves the eyes
Optimal design with silver cover
Perfect for lights with transparent glass
Elegant product packaging to promote counter sales
Datasheets(X)
Passenger cars
Type description | H7 xenon light + 50% |
Nominal voltage | 12 V/DC |
Socket designation | PX26d |
Power rating | 55 W |