Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Y-connector 1.7 m

Y-lanyard 1.7M
LANYD-FALLARSTR-Y-(ENERGY-ABSORBER)-1,7M

Art.-no. 0899032949

EAN 4050641268976

Individual price display after login
Y-connector 1.7 m

Art.-no. 0899032949

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Elasticated Y-band

  • Two aluminium snap hooks up to max. dia. 26 mm/dual-catch closure

  • Snap hook with auto block closure for connecting to the safety harness

  • Energy absorber
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Enables optimum securing during climbing and all work with changing working positions (lattice pylons, shelf construction, roofs with single anchor points etc.)

Instructions

For alternating attachment. When the wearer changes position, one snap hook remains attached to the anchor point until the second snap hook has been hooked into the next anchor point.

EN standard

355

Length

1.7 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information