Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Z0 LED head lamp

LED head lamp Z0
HDLAMP-Z0-LED-3XAAA

Art.-no. 0827809510

EAN 4056807893754

Individual price display after login
Z0 LED head lamp

Art.-no. 0827809510

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Meets all ATEX requirements (2014/34/EU)
  • ATEX category 1/CENELEC classification zone 0

Explosive atmosphere is constantly present (for more than 1,000 hours per year)


  • Three light programs (low power, power, flash)

  • Swivelling lamp head
Proof of Performance

EX II 1 G Ex ia op is IIC T4...T3 Ga

Notice

0827809511When used in areas at risk of explosions, ensure that batteries with art. no. 0827809511 are used! Otherwise not permitted.


Batteries not included in scope of delivery.

Application area

EX II 1 G Ex ia op is IIC T4...T3 Ga

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For short range to medium-range applications Suitable for construction helmets.

Min./max. luminous flux

58 / 115 lm

Adjustable focus

No

Lighting range min./ max.

43 / 61 m

Min./max. luminous period

8-16 h

IP protection class

IP 54

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

3 PCS

Material

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Battery Alkaline manganese

BTRY-ALKALI-MICRO-1,5V

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information