Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Zebra® topcoat gun DP 21 RP

Top-coat paint gun, DP 21
TOPCOATPNTGUN-DP21

Art.-no. 0891700521

EAN 4056807537511

Individual price display after login
Zebra® topcoat gun DP 21 RP

Art.-no. 0891700521

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Is the all-rounder among spray guns for trade and industry.

The top coat gun can be used in many applications


where there are stringent requirements regarding surface quality, working speed and cost-effectiveness



  • Newly developed nozzle concept for even higher colour accuracy and uniform paint application

  • Wider, smoother spray for faster work

  • Perfect for applying base and clear lacquers

  • Even better surface quality for flawless paint finish

  • Very fine material atomisation with reduced fog

  • Transfer rate ≥ 65%

  • Perfect ergonomics for effortless work

e. g. optimised centre of gravity, lower pull-out forces, each handle is positioned securely: easy handling

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Use for all water-soluble and solvent-containing coating systems

  • Car/commercial vehicle coatings, industrial coatings, carpenters/joiners

Contents

600 ml

Product weight (per item)

827.000 g

Included in delivery

Plastic cup 600 ml, connecting nipple, tool set, 1.4 mm nozzle

Colour

Black

Material

Plastic / metal

Min. operating pressure

2 bar

Max. operating pressure

10 bar

Operating pressure

2.5 bar

Air consumption

295 l/min

Air consumption conditions

at 3 bar

Min. spraying distance

21 cm

Max. spraying distance

17 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement nozzle set

SPRENOZ-SET-(F.(TOP-COAT)-PNTGUN-DP21)

For Zebra top-coat paint gun DP 21 RP art. no. 0891700521
x 1 pcs
Replacement nozzle set

SPRENOZ-SET-(F.(TOP-COAT)-PNTGUN-DP21)

For Zebra top-coat paint gun DP 21 RP art. no. 0891700521
x 1 pcs
Replacement nozzle set

SPRENOZ-SET-(F.(TOP-COAT)-PNTGUN-DP21)

For Zebra top-coat paint gun DP 21 RP art. no. 0891700521
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Plastic gravity flow cup 0.6 litres

PLACP-F.PNTSPRGUN-SATAJET90

For paint spray guns
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information