Weld Thru adhesion primer with high zinc content
Bodywork primer zinc spray
ZNSPR-BODY-400ML
Register now and access more than 125,000 products
98-99 % pure zinc content
- Heat resistant up to 490 °C (914 °F)
- Good electrical conductivity
- Special epoxy resin for improved adhesion to metal
- Adheres reliably to all metals
- Long-term cathodic protection for all metallic surfaces
DO NOT apply filler after application
Datasheets(X)
Contents | 400 ml |
Chemical basis | Acrylic resin |
Colour | Grey |
Gloss level | Matt |
Min. curing time | 20 min |
Fully hardening/curing conditions | 20°C |
Resistance in salt-spray test | 500 min |
Max. temperature resistance | 200 °C |
Dust-drying time | 10 min |
Dry layer thickness (first back-and-forth motion) | 65 µm |
Conditions for dust-drying time | at 20°C |
Zinc content in the dry film | 91.5 % |
Zinc content in the paint | 65 % |
Zinc content in the pigment | 99.9 % |
Coating thickness | 24 µm |
Recoatable/Can be painted over | Yes |
Grip strength conditions | at recommended dry layer thickness |
Substrates with good adhesion | Steel, Zinc plated steel, Metal |
Spot weldable | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 10-20 min |
Cross-cut test conditions | in accordance with DIN 53151 |
Conditions for resistance in salt-spray test | in accordance with DIN EN ISO 9227 |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C and max. 60% relative humidity. Store away from light, heat sources, rust, copper and other metal mixtures. |