Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Zinc spray Light promo box, 6 pcs

Zinc spray Light Promo Box 6 pieces
CHEM-ZINC-SPR-LIGHT-400ML-PROMOBOX-6PCS

Art.-no. 5893113114
EAN 4099618438820
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long-term protection and repair of metallic surfaces

Excellent corrosion protection


  • The metal is actively protected, even with minor damage

  • Over 200 hours of salt-spray resistance (DIN 50021 SS)


Excellent adhesive properties on bare metal



Excellent spot welding properties

Notice

AOX-free. Use as primer for PU, MS-polymer and hybrid sealants ROSTSTOP QUATTRO art. 08932141

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For visual enhancement, repair and protection against corrosion of metallic surfaces.

Instructions

1. Shake can for approx. 3 minutes. Mixing ball must be audible.


2. Base material must be clean, dry and free from rust and grease.


3. Apply at least 40 μm to the base material for good corrosion protection. Optimum processing temperature: 20 °C.

Number of pieces in assortment/set

6 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information