Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

adhesive and sealant K+D ULTRA TRANSPARENT

ADHSEAL-ULTRA-TRANSPARENT-290ML

Art.-no. 0893225120

EAN 4062856641970

Individual price display after login
adhesive and sealant K+D ULTRA TRANSPARENT

Art.-no. 0893225120

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible adhesive and sealant based on MS-polymers with universal application and crystalline transparency
Ultra-transparent, crystalline bond. Excellent, long-lasting adhesion to many types of surfaces, even slightly damp. High strength and excellent sealing properties. Can be painted after curing (testing necessary). Good UV resistance and weather-tightness. Does not cause corrosion of metals. Solvent, isocyanate and silicone-free.
NoticeStore in original packaging, in a dry and cool place, at temperatures between +0°C and +25°C.
Meets the requirements of the following standards:
EN 15651-1:2012 Type F-EXT-INT Class 12.5 P
EN 15651-3: 2012 Type S Class S1 The product should not be used on bituminous surfaces, substrates based on natural rubber, thiokol, butyl, chloroprene substrates or building materials which can release oils, plasticizers or solvents. Do not use in fully enclosed spaces as moisture is necessary for the product to cure. The sealant is not intended for structural glazing or contact with insulating glass units.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor sealing façade elements, wall and floor joints, joints in sanitary areas and as a universal filler for joints, cracks and uneven surfaces. Ideal for the clear bonding and sealing of joints made of glass, steel, natural stone, panels, mouldings, window sills, tiles, terracotta, wood, metals and metal sheets, as well as mirrors.
InstructionsThe surfaces to be bonded should be clean, dust- and grease-free as well as free from rust, grease, oil and paint and other contaminants that may reduce adhesion. The joint should be between 6 and 25 mm wide. Depth-to-width ratio should be 2:1. To avoid the sealant adhering to three surfaces filling should be used from joint cord. Squeeze out the adhesive and sealant using mechanical or pneumatic cartridge guns. Smooth the surface of the joint with a joint smoothing spatula. The treatments should be completed within 5-15 minutes. One can also use a preparation to smooth the surface of sealing compounds. Leave the joint to cure completely.

Contents

290 ml

Container

Coaxial cartridge

Chemical basis

Silane-modified aliphatic polyether

Colour

Colourless

Density/conditions

1.05 g/ml / at 23°C, 50% relative humidity

Min./max. processing temperature

+5 to +40 °C

Shelf life from production/conditions

15 Month / at > 0°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information