Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

filler VAKU UNIVERSAL EXTRA

FILR-RAL1001-F.CARBONFIBRE-1,3KG

Art.-no. 0892601504

EAN 4046777119220

Individual price display after login
filler VAKU UNIVERSAL EXTRA

Art.-no. 0892601504

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Multifunction automotive polyester putty designed for quick repairs on car bodies.
Great adhesion to many surfaces such as steel, aluminium (dull and degreased), polished polyester-glass laminates (GFK/GRP), polyester fillers, acrylic and epoxy primers and old coatings in good condition.
NoticeAlways comply with the filler-hardener mixing ratio.
Max VOC emission for the mixture: 55 g/L (product category B/2). Filler can be applied using many thin layers. Each layer should be hardened separately. Max. 3 mm total thickness.
Product information

Certificates/ Documents

 | 

 | 

Application areaCan be used to repair the body of any vehicle. For multi-purpose application on steel, aluminium, zinc and polyester-glass laminate (GFK/GRP) surfaces.
InstructionsThe application surface must be clean, dry and grease-free. Before application, polish the surface slightly.

Contents

0.5 l

Weight of content

1.3 kg

Chemical basis

Polyester

Colour

Beige, similar to RAL 1001

Hardener content

2 %

Density

1.92 kg/dm³

Density conditions

at 20°C

Max. working life

5 min

Min. working life

4 min

Conditions for working life

at 20°C room temperature, double cartridge with static mixing tube and pneumatic gun

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Min. processing temperature

10 °C

Max. temperature resistance of the hardened material

90 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

45 g/l

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information