Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

1/4 inch magazine bit holder 4 in 1

HOLD-BIT.1/4IN-MG-BIT-SOCKET-4IN1

Art.-no. 0614176790

EAN 4068362413209

Individual price display after login
1/4 inch magazine bit holder 4 in 1

Art.-no. 0614176790

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact solution with 4 applications: magnetic bit holder, replaceable bit magazine and sockets in sizes 10 and 13 mm for quick and flexible working.

1 tool, 4 options


  • Magnetic magazine bit holder: Secure hold for 1/4 inch 25 mm bits for reliable fit and fast deployment for typical screwing applications.

  • Replaceable bit magazine: Keeps 2x 1/4 inch 25 mm bits such as the RW20 and RW40 accessible at all times for more efficient working without lengthy searching.

  • 10 mm socket: By simply detaching, the tool becomes a practical socket for 10 mm hexagon nuts and screws.

  • 13 mm socket: Simply turn the bit holder over for immediate access to the second socket size, which is ideal for different applications.

Greater flexibility in the smallest spaces


  • Quick change between bits and sockets.

  • Compact and efficient, reduces the number of tool changes.

  • With 4 common functions in 1 tool, the majority of typical applications on construction sites, in assembly and workshops are covered.
Notice
  • Do not apply any pressure to the spring lock washers when detaching. Otherwise, the socket can only be released from the hexagon drive with increased force.

  • Suitable for use in cordless drill/drivers.

  • Not suitable for impact drivers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Outer hexagon

Tip type

0-not applicable

Length (L)

85 mm

Blade length (L1)

24 mm

Sleeve diameter (D)

19 mm

Outer diameter (D1)

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information