5-star bit
Bit five star with hole E 6.3 (1/4)
5-STERNSCHRAUBDREH-EINS (BITS) 2225-27H
Register now and access more than 125,000 products
- For 5-star socket screws with pin
- Hexagon drive: 6.3 = 1/4"
Datasheets(X)
20 H for actuating plug-in pump screws for MERCEDES-BENZ Atego and Actros MAZDA 3 1.4 and 1.6 l - screw connection on control unit and air flow sensor of VW
Tip size | 5star SZ27 |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 25 mm |