Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

BASIC safety harness

SAFEHARN-BASIC

Art.-no. 0899032190

EAN 4068362535673

Individual price display after login
BASIC safety harness

Art.-no. 0899032190

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Simple but safe - the lightest of all safety harnesses.

Reduced to the essentials


  • 1 fall arrest eyelet made of steel on the back in accordance with EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.

  • Adjustment buckles on the legs.

  • The light weight supports comfortable working.

  • Small and compact, easy to store.


Timeless design


  • High-quality black straps with red accents.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried.

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
One size160185751205075
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For working at height, requiring secure front or dorsal attachment.

  • Ideal for situations where a low product weight and safety are required.

  • Suitable for the manufacturing industry, e.g. activities in steel construction, for construction and roofing work, and technical maintenance and repair.

EN standard

361

Category

III

Size

One size

Product weight (per item)

910.000 g

Washable at

Handwash with 40°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tool safety strap

TLSECBL-2PCS-BG

For securing tools when working at height
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Safety helmet SH 3000 MULTI

SAFEHELM-(SH3000-MULTI)-WHITE

Customisable, ergonomic and multi-purpose hard hat
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information