Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

BASIC safety harness
BASIC safety harness - 1
BASIC safety harness - 2
BASIC safety harness - 3
BASIC safety harness - 4

For detailed information, other images and documents, please select individual articles from the following table.

BASIC safety harness

Simple but safe - the lightest of all safety harnesses.
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
Reduced to the essentials


  • 1 fall arrest eyelet made of steel on the back in accordance with EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.

  • Adjustment buckles on the legs.

  • The light weight supports comfortable working.

  • Small and compact, easy to store.


Timeless design


  • High-quality black straps with red accents.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried.

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
One size160185751205075