Compression cable lug DIN 46235
COMPCBLLUG-DIN46235-M10,0/70SMM
Art.-no. 0967200261
EAN 4050382216991
Register now and access more than 125,000 products
- Allows reliable and flexible connection of single-, multi-, fine- and superfine-stranded copper cables in accordance with DIN EN 60228 classes 1, 2, 5 and 6.
- The integrated markings aid proper crimping and ensure a long-lasting connection.
The compression cable lugs do not have UL approval.
Datasheets(X)
![]() | |
Wire cross section | 70 mm² |
Flange hole | M10 |
Code number according to standard | 16 |
Wire diameter (d1) | 11.5 mm |
Diameter of hole (d2) | 10.5 mm |
Distance between sleeve end and centre of hole (l1) | 55 mm |
Sleeve length | 28 mm |
Width (b) | 24 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
