Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Compression cable lug DIN 46235

For detailed information, other images and documents, please select individual articles from the following table.

Compression cable lug DIN 46235
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
  • Allows reliable and flexible connection of single-, multi-, fine- and superfine-stranded copper cables in accordance with DIN EN 60228 classes 1, 2, 5 and 6.

  • The integrated markings aid proper crimping and ensure a long-lasting connection.
NoticeThe fitter must check the inserted cable (using a pull-out test, if required).
The compression cable lugs do not have UL approval.