Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cordless LED engine compartment lamp extendable

Cordl. LED engine compartment handheld lamp, WL08
ENGCPRTLAMP-CORDL-WL08-EU-32LED-10W-C

Art.-no. 0827940755

EAN 4099618190308

Individual price display after login
Cordless LED engine compartment lamp extendable

Art.-no. 0827940755

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extra wide, compact and extendable, powerful LED under bonnet light with an aluminium shell.

Extendable


Suitable for bonnets 110–180 cm wide



32LED, 10W



Two different light levels



Battery charging status



Short charging time, long light duration


The latest lithium-ion battery technology

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux

1000 lm

Colour temperature

6000 K

Min./max. luminous period

3-6 h

Luminous period

3 h

Charging time

4 h

IP protection class

IP 65

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

4400 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Min./max. charging voltage

5-5 V/DC

Power rating

10 W

Connection type

USB type C

Min./max. operating temperature

10 to 40 °C

Width x height x depth

1153 x 80 x 62 mm

Plug type

C

Number of LEDs

32 PCS

Material

Aluminium-plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information