16 articles with 18 variations found
Powerful and durable. Thanks to the clamping system and the bendable and rotatable light head, the LED work lamp can be used in a variety of ways.
Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level
Rechargeable (R) lamp can be recharged when connected to the mains (AC) Five different colour temperatures - suitable for almost all trades/applications
Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.
Daylight lamp (ALL DAYLIGHT function) - five different colour temperatures to choose between, ranging from warm white (2500 K) for light surfaces to cold white (6500 K) for dark surfaces.
Small and compact work lamp with built-in speaker
Lamp with powerful light source and interchangeable battery system
Extra wide, compact and extendable, powerful LED under bonnet light with an aluminium shell.
Small, compact and yet very powerful work lamp with dimming function
Innovative clip-on light (problem solver) sheds light on places where the user needs it. The direct working area is always optimally illuminated
Continuously dimmable (10-100 %) light sources: Flood light 150–1,500 lumens, spotlight 50–500 lumens
For Würth 18 V, 4.0 Ah/5.0 Ah power tool batteries.
Rechargeable (R) lamp can be charged during mains operation (AC). 5-level lighting: 200–4000 lumens
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Rechargeable (R) lamp can be recharged when connected to the mains (AC)Five different colour temperatures - suitable for almost all trades/applications