Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cordless LED work lamp Sound

Cordless LED work lamp SOUND
LAMP-CORDL-LED-SOUND-600LM

Art.-no. 0827981800

EAN 4061975387011

Individual price display after login
Cordless LED work lamp Sound

Art.-no. 0827981800

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Small and compact work lamp with built-in speaker

COB-LED technology


For a powerful luminous efficacy with absolutely even illumination



Lithium-ion battery technology


Short charging time; lamp can be used for long periods



Wireless function


Simply connect the devices wirelessly and control the music from your mobile phone.



Flexible holder


The flexible base with a strong magnet allows the beam angle to be optimally adapted to the respective working conditions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Min./max. luminous flux

300 / 600 lm

Colour temperature

6000 K

Min./max. luminous period

2.5-5 h

Charging time

5 h

Impact resistance

IK07

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

5200 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Power rating

7 W

Connection type

USB, mini DC

Power-lead length

1000 mm

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

5 to 30 °C

Width x height x depth

87 x 92 x 75 mm

Plug type

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information