Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DSS 1/2 inch F pneumatic impact wrench

Pneumatic impact wrench DSS 1/2 inch F
IMPWRNCH-PN-DSS1/2IN-F

Art.-no. 57143110

EAN 4065746495295

Individual price display after login
DSS 1/2 inch F pneumatic impact wrench

Art.-no. 57143110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Super-compact impact wrench in robust aluminium housing in gun design with adjustable throttle switch for left- and right-handed use
  • Excellent power-to-weight ratio

  • Up to 610 Nm max. breakaway torque at a weight of 1.15 kg

  • Can be used wherever manual screwing is possible

  • 6-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application

  • Air intake can be rotated in almost any direction, allowing maximum comfort without the air hose getting in the way

  • Flexible and adjustable throttle switch allows equally convenient use for left- and right-handed users
Notice
  • Recommended maximum screw size: M14

  • Impact wrenches are not dynamometric wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench

  • When the impact wrench is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/2-inch external square

Max. working torque

542 Nm

Max. releasing torque

610 Nm

Sound-pressure level

90 dB

Vibration

3.5 m/s²

Operating pressure

6.3 bar

Weight of machine

1.15 kg

Min. hose inner diameter

9 mm

Air consumption

159 l/min

Connection thread

1/4 inch

Length x width x height

70 x 55 x 125 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information