Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

ECONOMY safety harness

SAFEHARN-ECONOMY

Art.-no. 0899032196

EAN 4068362549397

Individual price display after login
ECONOMY safety harness

Art.-no. 0899032196

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Simple but safe: fall protection with a light touch.

Reduced to the essentials


  • 1 fall arrest eyelet made of steel on the back (EN 361).

  • Adjustment buckles on the legs.

  • The light weight supports comfortable working.

  • Small and compact, easy to store.


No risk of confusion


  • Integrated sleeve with name label

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.


Timeless design


  • High-quality black straps with red accents.
Notice

There is no weight restriction when using the fall arrest eyelets in accordance with EN 361. When using the retention and positioning eyelets in accordance with EN 358, and when using the fastening eyelet in accordance with EN 813 for use as a seat harness, the user weight* is limited to a maximum of 150 kg.



* User weight: Weight of the user including tools and equipment carried.



Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For working at height, requiring secure sternal or dorsal attachment.

  • Ideal for situations where a low product weight and safety are required.

  • Suitable for the manufacturing industry, e.g. activities in steel construction, for construction and roofing work, and technical maintenance and repair.

EN standard

361

Category

III

Size

One size

Product weight (per item)

790.000 g

Washable at

Handwash with 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information