Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

ECONOMY safety harness
ECONOMY safety harness - 1
ECONOMY safety harness - 2
ECONOMY safety harness - 3
ECONOMY safety harness - 4

For detailed information, other images and documents, please select individual articles from the following table.

ECONOMY safety harness

Simple but safe: fall protection with a light touch.
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
Reduced to the essentials


  • 1 fall arrest eyelet made of steel on the back (EN 361).

  • Adjustment buckles on the legs.

  • The light weight supports comfortable working.

  • Small and compact, easy to store.


No risk of confusion


  • Integrated sleeve with name label

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.


Timeless design


  • High-quality black straps with red accents.
Notice

There is no weight restriction when using the fall arrest eyelets in accordance with EN 361. When using the retention and positioning eyelets in accordance with EN 358, and when using the fastening eyelet in accordance with EN 813 for use as a seat harness, the user weight* is limited to a maximum of 150 kg.



* User weight: Weight of the user including tools and equipment carried.



Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).