Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FT 20 A folding door fittings

Folding door set FT 20 A for wooden doors
SLIDDRFITT-FLDDR-FT20A-WOODDOOR

Art.-no. 0684563001

EAN 4024835072373

Individual price display after login
FT 20 A folding door fittings

Art.-no. 0684563001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Side-mounted folding door fittings. The door is attached to the unit on one side using concealed hinges.
  • Guided on upper unit shelf only

  • No guide rail on lower base

  • Door closes flush to the unit base

  • Easy adjustment of doors

  • Height adjustment using eccentric ±2 mm

  • Depth adjustment: 2 mm

  • Colour-neutral guide rail easy to cut to length
Application area

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for right and left wooden doors

Load capacity

20 kg

Suitable for max. door width

450 mm

Suitable for max. door height

2000 mm

Height adjustment

+/- 2 mm

Material

Steel / Die-cast zinc

Surface

Nickel plated

Included in delivery

1 x holding hinge with guide, 3 x centre hinges

The load capacity of the FT 20 A depends on the number of furniture hinges connecting the door to the cabinet.
We recommend the use of furniture hinges 110° in the following quantity:
Load-bearing capacity in kg Number of hinges
10 2
15 3
20 4
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide rail for FT 20 A folding door fittings

GUIDRL-F.FLDDRFITT-SILVR-1180

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information