Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FT 20 A folding door fittings
FT 20 A folding door fittings - 1
FT 20 A folding door fittings - 2
FT 20 A folding door fittings - 3
FT 20 A folding door fittings - 4
FT 20 A folding door fittings - 5
FT 20 A folding door fittings - 6
FT 20 A folding door fittings - 7
FT 20 A folding door fittings - 8

For detailed information, other images and documents, please select individual articles from the following table.

FT 20 A folding door fittings

Side-mounted folding door fittings. The door is attached to the unit on one side using concealed hinges.
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
  • Guided on upper unit shelf only

  • No guide rail on lower base

  • Door closes flush to the unit base

  • Easy adjustment of doors

  • Height adjustment using eccentric ±2 mm

  • Depth adjustment: 2 mm

  • Colour-neutral guide rail easy to cut to length
Application area

Specified dimensions not binding. Subject to technical changes.