Feet for kitchen cabinets EC type
Base height adjuster type EC
BSEHADJ-KCH-(EC)-BLACK-120/150MM
Art.-no. 0683360382
EAN 4061975728340
Register now and access more than 125,000 products
• High-strength
• Foot load:
- 300 kg at a nominal height
- when fully unscrewed, load limit
is 290 kg
• Wide adjustment range
• A flattened thread ensures the stability of the settings after
adjustment
• Foot base to be screwed to the plinth, equipped with
protruding side wall support
• Nominal height markers help to ensure
furniture is level
• Main fixing holes at a distance of 32 mm
• NOTE! Please order the selected foot and screw-fixing adapter.
Datasheets(X)
Material | PS - Polystyrene |
Colour | Black |
Suitable for height of base | 120/150 mm |
Height adjustment | Manual |
Load capacity | 290 kg |
Height | 120 mm |