For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• High-strength
• Foot load:
- 300 kg at a nominal height
- when fully unscrewed, load limit
is 290 kg
• Wide adjustment range
• A flattened thread ensures the stability of the settings after
adjustment
• Foot base to be screwed to the plinth, equipped with
protruding side wall support
• Nominal height markers help to ensure
furniture is level
• Main fixing holes at a distance of 32 mm
• NOTE! Please order the selected foot and screw-fixing adapter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!