GRINDING DISC FOR STEEL
GDISC-ECN-STEEL-CE-TH6,0-BR22,23-D230MM
Art.-no. 0669662306
EAN 4099618289521
Register now and access more than 125,000 products
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Datasheets(X)
Diameter x thickness | 230 x 6 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 6650 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Removal speed (points system) | 2 of 4 points |
Removal performance (points system) | 2 of 4 points |