Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Grinding wheel disc for steel

Grinding disc for steel REDSTRIPE
GDISC-BLUE-ST-CE-TH6,0-BR22,23-D230MM

Art.-no. 0669260236

EAN 4053479371016

Individual price display after login
Grinding wheel disc for steel

Art.-no. 0669260236

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The robust grinding wheel with high performance values.

Reinforced with high-grade fabric


  • Fibre reinforced

  • Allows for minimum fracture resistance


Synthetic resin bonding


  • Wheels are impact resistant

  • Can be used for steel and iron


Cool running


  • Low noise

  • Low dust creation


Optimum grinding capacity


  • Long service life

  • High break resistance


Meets maximum safety requirements


European standard EN12413

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUsed to grind edges, weld seams and surfaces.

Diameter x thickness

230 x 6.0 mm

Bore hole

22.23 mm

Max. rotation speed

6600 rpm

Material to be processed

Steel

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information