Hard hat SH-4
SH-4 hard plastic safety helmet
SAFEHELM-4POINT-(SH-4)-YELLOW
Art.-no. 089920075
EAN 4047376045200
Register now and access more than 125,000 products
- Optimum protection: Special mesh structure increases the strength of the body at all critical points
- Low weight translates into comfort and very high versatility
- Drainage groove on the perimeter effectively protects against rain
- Ventilation holes maintain optimal temperature and humidity under the helmet
- 30 mm pockets for ear defenders
- Long sweat-absorbing band made of high-absorption special fleece at the hem
- Chin strap attachment points
- Quick-release fastener for optimum circumferential adjustment
- Size: 52-62 cm
- Additional information: Approved for use as a hard shell safety helmet for use in low temperatures, down to -30°C
- Internal 4-point cushioning
According to EN 397
Datasheets(X)
Colour | Yellow |
Min./max. size | 52 cm-62 cm |
Interior equipment helmet | 4-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |