Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Hazard warning adhesive tape for food-processing areas and hygiene zones

HAZDWARNADHTPE-FD-YELL/BLCK-50MMX15M

Art.-no. 081244 668

EAN 4056807861005

Individual price display after login
Hazard warning adhesive tape for food-processing areas and hygiene zones

Art.-no. 081244 668

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Durable, extra-thin and tear-resistant hazard warning adhesive tape with long-lasting self-adhesive strength for medium indoor loads - ideal for use in hygiene, food and cleanroom areas.

Particularly suitable for hygiene, food and cleanroom areas


  • PET base material is dimensionally stable, chemical-resistant and food safe.

  • Smooth, non-porous surface prevents dirt and bacteria buildup.

  • Resistant to cleaning agents and disinfectants.


Mechanical properties


  • Can be walked on by pedestrians and driven over by pallet trucks.

  • Extra thin: no risk of tripping, dirt does not collect at the edges.

  • High tear and abrasion resistance for continuous use.

  • Resistant to moisture and liquid, withstands wet and high-pressure cleaning.

  • Acrylate adhesive for strong initial adhesion on smooth industrial floors.


Temperature resistance


  • Retains adhesive force and flexibility down to -20 °C.

  • Does not form cracks or come loose in cold stores or deep freeze areas.

  • Particularly suitable for cold stores, food logistics and temperature-sensitive areas.


Broad substrate compatibility


  • For smooth indoor floors.

  • Can be used on smooth concrete screed, EP/PU/MMA coatings and tiles.
Notice
  • Yellow-black tape for permanent hazard points and obstacles.

  • Red and white tape for temporarily restricted or movable hazard points and obstacles.

  • Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.


Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Durable, extra-thin and tear-resistant hazard warning adhesive tape with long-lasting self-adhesive strength, specially developed for hygiene, food and cleanroom areas and ideal for warehousing, production, logistics and public facilities such as hospitals, childcare facilities and schools, or anywhere that is cleaned mechanically on a daily basis. It is ideally suited to the safe marking of hazard zones, obstacles, stairs, steps, routes, work areas, parking spaces and storage areas on smooth indoor floors.



It is suitable for pedestrians, pallet trucks and trolleys, making it the ideal solution for areas with moderate traffic. The yellow and black tape is highly noticeable, providing a quick visual indication of hazardous areas. The red and white variant indicates restricted or dangerous areas. It is highly visible even from a distance, aiding clear navigation and the implementation of colour coding systems such as 5S.



The hazard warning adhesive tape remains dimensionally stable and adhesive down to -20 °C, making it ideal for cold stores, deep-freeze areas and temperature-controlled logistics. Even at low temperatures, it retains its tear and abrasion resistance, does not come loose and is easy to clean, so markings can still be driven on immediately and remain reliable over the long-term.



The self-adhesive tape is simple to apply to smooth concrete screed, EP/PU/MMA coatings or tiles and can be walked on immediately after adhesion.

Instructions

For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. The use of butyl primer is also recommended on certain surfaces, particularly concrete and asphalt, untreated and uncoated wood and all rough and grained surfaces.



The floor marking adhesive tape must be pressed firmly into place following installation to improve adhesion and durability. A press-on roller is particularly suitable for this purpose.

Colour

Yellow-black

Material

PES - Polyester

Adhesive base

Acrylate

Length

15 m

Width

50 mm

Thickness

200 µm

Min./max. processing temperature

12 to 40 °C

Min./max. temperature conditions

-20 to 120 °C

Shelf life from production/conditions

Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Scraper

PAVMSCPR-150MM

for removing adhesive or mortar residue.
x 1 pcs
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information