Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Hazard warning adhesive tape for food-processing areas and hygiene zones

For detailed information, other images and documents, please select individual articles from the following table.

Hazard warning adhesive tape for food-processing areas and hygiene zones

Durable, extra-thin and tear-resistant hazard warning adhesive tape with long-lasting self-adhesive strength for medium indoor loads - ideal for use in hygiene, food and cleanroom areas.
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
Particularly suitable for hygiene, food and cleanroom areas


  • PET base material is dimensionally stable, chemical-resistant and food safe.

  • Smooth, non-porous surface prevents dirt and bacteria buildup.

  • Resistant to cleaning agents and disinfectants.


Mechanical properties


  • Can be walked on by pedestrians and driven over by pallet trucks.

  • Extra thin: no risk of tripping, dirt does not collect at the edges.

  • High tear and abrasion resistance for continuous use.

  • Resistant to moisture and liquid, withstands wet and high-pressure cleaning.

  • Acrylate adhesive for strong initial adhesion on smooth industrial floors.


Temperature resistance


  • Retains adhesive force and flexibility down to -20 °C.

  • Does not form cracks or come loose in cold stores or deep freeze areas.

  • Particularly suitable for cold stores, food logistics and temperature-sensitive areas.


Broad substrate compatibility


  • For smooth indoor floors.

  • Can be used on smooth concrete screed, EP/PU/MMA coatings and tiles.
Notice
  • Yellow-black tape for permanent hazard points and obstacles.

  • Red and white tape for temporarily restricted or movable hazard points and obstacles.

  • Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.


Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.