Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Impact Flex Phillips bit

Bit PH Impact C 6.3 (1/4)
BIT-PH3-IMP-1/4IN-L29MM
ZEBRA

Art.-no. 0614176647
EAN 4052712162091

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

PH/Phillips C 6.3 (1/4 inch)

High-performance bit for difficult screwing tasks, in particular for use with tangential impact screwdrivers.



Long service life


Enlarged torsion zone for twist angle above 40° absorbs load peaks (of impact energy during difficult screwing tasks).



Saves huge amounts of money and time


  • Up to twice the service life of other high-performance impact bits on the market

  • Up to 3 times the service life of regular standard bits


For a wide range of applications


Fits into all standard bit holders and into direct adapters of impact screwdrivers



Safety


Moulded casing prevents flying chips if the torsion zone breaks

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for


  • use with high-performance tangential impact screwdrivers

  • Extremely high loads for difficult screwing tasks (e.g. in hardwood, metal/sheet metal etc.)

Tip size

PH3

Drive

1/4 inch

Drive type

Outer hexagon

Length

29 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information