Wybierz poszczególne artykuły z poniższej tabeli, aby wyświetlić szczegółowe informacje, obrazy i dokumentacje.
Die, HSCo M-thread, nitrated, 7 pcs Syska
HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill drivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys). Available in the ORSY® system cassette.