Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mounting block set 400 pieces

Mounting block assortment 400 pcs
MNTBLOCK-SORT-400PCS

Art.-no. 0875604000

EAN 4053479017808

Individual price display after login
Mounting block set 400 pieces

Art.-no. 0875604000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
  • Versatile: Ideal for correct load transfer when installing windows and doors or for levelling and aligning interior finishings and drywall elements

  • Adjustable height: The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm, 3 mm, 5 mm and 10 mm in sets of 100 each

  • Heavy-duty solid cast blocks made from polypropylene (PP)
Notice

Compressive strength calculations: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N/mm² = 16,480 kg



The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for spacing and levelling work

Number of pieces in assortment/set

400 PCS

Mounting block set 400 pieces including:
100 x
Mounting block

MNTBLOCK-PP-WHITE-60X40X1,5MM

Description:
Thickness: 1.5 mm
Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
Quantity: 100 x
100 x
Mounting block

MNTBLOCK-PP-RED-60X40X3MM

Description:
Thickness: 3.0 mm
Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
Quantity: 100 x
100 x
Mounting block

MNTBLOCK-PP-GREEN-60X40X5MM

Description:
Thickness: 5.0 mm
Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
Quantity: 100 x
100 x
Mounting block

MNTBLOCK-PP-BROWN-60X40X10MM

Description:
Thickness: 10.0 mm
Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information