The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mounting block set
Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Very versatile
To ensure correct load transfer when installing windows and doors or for levelling and aligning interior fittings and drywall elements. Würth mounting blocks are a universal aid for spacing and levelling work.
Adjustable height
The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm, 3 mm, 5 mm and 10 mm in sets of 100
Heavy-duty solid cast blocks made from polypropylene (PP)
Compressive strength calculations: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N/mm² = 16,480 kg
The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!