Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Non-woven sanding belt For tube belt sander

Fleece sanding belt for tube belt sander
SNDBL-FLC-G400/VERYFINE-35X650MM

Art.-no. 0673608040
EAN 4050382617569

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For matting, polishing and smoothing pipes, pipe elbows and closed pipe structures

High tear resistance, uniform grinding finish, waterproof and stretch-resistant


Reinforced nylon sanding fleece with needled-through fabric carrier

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Stainless steel, steel, brass, copper and aluminium

Width x length

35 mm x 650 mm

Design

Very fine

Colour

Grey

Grid size

400

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information