Perfect Mask easy foam masking tape
MASKTPE-FM-PFCT-EASY
Art.-no. 0818300100
EAN 4068362253218
Register now and access more than 125,000 products
Universal application
- T-shape and a single tape width for a perfect seal in most applications
- Suitable for use on bodywork and on moving parts (door, bonnet etc.)
- Seals most vehicle openings and protects them from paint spray
Quick and easy application
- Adjust by simply closing the door
- No need to remove and re-stick: Light pressure prevents the primer from being visible during the subsequent painting work
Concealed adhesive tape
- Paint does not adhere to the adhesive
- No residual fibres adhere to the paint edges
Extremely absorbent polyester foam
- High paint absorption prevents the formation of paint edges
Narrow width
- Precise application as little material is used in the opening
Continuous tape, 25 metres in length
Datasheets(X)
Backing material | Foam |
Material | Foam material |
Colour | White |
Length | 25 m |
Width | 10 mm |
Thickness | 1 mm |
Min. processing temperature | 10 °C |
Max. processing temperature | 60 °C |
Shelf life from production/conditions | 12 Month / at 23°C and 50% relative humidity |