Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Perfect Mask easy foam masking tape

For detailed information, other images and documents, please select individual articles from the following table.

Perfect Mask easy foam masking tape

Special, self-adhesive, polyester foam seal in a T-shape for paint applications on bodywork and moving parts. The masking tape seals vehicle openings and reliably protects against paint spray.
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
Universal application


  • T-shape and a single tape width for a perfect seal in most applications

  • Suitable for use on bodywork and on moving parts (door, bonnet etc.)

  • Seals most vehicle openings and protects them from paint spray

Quick and easy application


  • Adjust by simply closing the door

  • No need to remove and re-stick: Light pressure prevents the primer from being visible during the subsequent painting work

Concealed adhesive tape


  • Paint does not adhere to the adhesive

  • No residual fibres adhere to the paint edges

Extremely absorbent polyester foam


  • High paint absorption prevents the formation of paint edges

Narrow width


  • Precise application as little material is used in the opening

Continuous tape, 25 metres in length