Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic impact screwdriver 1/2 inch premium

Pneumatic impact wrench DSS 1/2 inch Premium
IMPWRNCH-PN-DSS1/2IN-PREMIUM
MASTER

Art.-no. 07033150
EAN 4048539487950

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features.

Excellent power/weight ratio


Up to 1057 Nm max. loosening torque with a weight of just 1.84 kg.



High-quality double striking mechanism and cylinder with balanced 7-blade motor


For reliable max. power levels and long service life.



Particularly ergonomic soft-grip handle with sensitive knob and integrated silencer


Good handling with slip-resistant handle, optimum control and low sound level.



4-stage power control for tightening torque and comfortable one-handed right/left conversion



360-degree rotatable air inlet with optimised inlet valve

Notice
  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the compressed air, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended maximum bolt size: M16

Type description

DSS 1/2 inch premium

Tool holding device

1/2-inch external square

Max. working torque

746 Nm

Max. releasing torque

1057 Nm

Sound-pressure level

86 dB

Vibration

13.3 m/s²

Operating pressure

6.3 bar

Weight of machine

1.84 kg

Min. hose inner diameter

8 mm

Air consumption

142 l/min

Connection thread

1/4 inch

Length x width x height

187 x 68 x 180 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Small mist lubricator For pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Plug-in nipple Series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
Grease tube

FATTUB-F.MAINTSET-PN-IMPWRNCH

For maintenance of pneumatic impact screwdrivers
x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information