Pneumatic impact screwdriver DSS 1" premium mini
Pneumatic impact wrench, DSS 1 inch Premium mini
IMPWRNCH-PN-DSS-PREMIUM-MINI-1IN
MASTER
Register now and access more than 125,000 products
High-strength fibreglass reinforced plastic housing with steel hammer housing and reinforced square drive
- Extremely robust, durable and lightweight.
- The handle does not cool down while working
High-quality double hammer impact mechanism and cylinder with high-performance 7-vane motor
Low air consumption despite reliable maximum performance values and long service life.
Ergonomic handle with touch-sensitive button and integrated noise damping
Excellent handling, optimum control and low noise levels with no power limit.
4-stage power control and convenient one-handed change of direction
- Right to tighten
Stage 1: approx. 271 Nm
Stage 2: approx. 600 Nm
Stage 3: approx. 995 Nm
Stage 4: approx. 1491 Nm
- Left to release
max. 1830 Nm
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- If the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple
- Plug-in nipple not included
Datasheets(X)
Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.
Type description | DSS 1 inch premium mini |
Tool holding device | 1-inch external square |
Max. working torque | 1356 Nm |
Max. releasing torque | 1830 Nm |
Sound-pressure level | 91.1 dB |
Operating pressure | 6.3 bar |
Weight of machine | 3.36 kg |
Min. hose inner diameter | 13 nm |
Air consumption | 240 l/min |
Connection thread | 3/8 inch |
Length x width x height | 225 x 83 x 205 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!