Pneumatic impact screwdriver DSS 3/4 inch premium
Pneumatic impact wrench, DSS 3/4 inch Premium
IMPWRNCH-PN-DSS3/4IN-PREMIUM
MASTER
Register now and access more than 125,000 products
High-strength fibreglass-reinforced plastic housing with steel hammer housing and reinforced square drive
- Extremely robust, durable and lightweight
- The handle does not cool down while working
High-quality double hammer impact mechanism and cylinder with powerful seven-disc motor
Low air consumption, despite reliable maximum performance values and long service life.
Ergonomic handle with sensitive trigger and integrated sound-proofing
Excellent handling, optimum control and less noise with no compromise on performance.
Four-stage power control and convenient one-handed conversion
- Clockwise rotation to tighten
Setting 1: approx. 271 Nm
Setting 2: approx. 600 Nm
Setting 3: approx. 995 Nm
Setting 4: approx. 1491 Nm
- Anti-clockwise rotation to release
Max. 1830 Nm
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- If the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple
- Plug-in nipple not included
Datasheets(X)
Ideal for challenging applications, such as service work on trucks and buses, construction and agricultural machinery and for industrial maintenance and repair work.
Type description | DSS 3/4 inch Premium |
Tool holding device | 3/4-inch external square |
Max. working torque | 1356 Nm |
Max. releasing torque | 1830 Nm |
Sound-pressure level | 91.1 dB |
Vibration | 8.7 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 3.35 kg |
Min. hose inner diameter | 13 mm |
Air consumption | 240 l/min |
Connection thread | 3/8 inch |
Length x width x height | 217 x 83 x 205 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!