For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench 1/4 inch Assortment of 33 pieces
Practical metal box for workshop applications and mobile use, for the five most common screw head drives, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Practical 33 piece assortment with multi-socket wrenches in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
One tool for all jobs: Multi-socket wrench for five different drives
- Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives
- The assortment includes 12 sizes from 4 to 14 mm
- This means that almost all screw connections are possible
- The adapter with quick-change chuck for the 15 bits complements the set
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
Powerful, efficient fastening operation
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!