For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench 1/4 inch Assortment of 23 pieces
Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Compact 23 piece assortment of multi-socket wrenches in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Ideal solution for hard-to-reach screws
- Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry
- The combination of very compact, flat and angled ratchets and the extensions make it possible to access even screws in tight and hard-to-reach places
- Numerous practical details simplify screwdriving tasks
One tool for all jobs: Multi-socket wrench for five different drives
- Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives
- The assortment includes 19 sizes from 5 to 13 mm
- This means that almost all screw connections are possible
- The long bit holder with quick-change chuck for the 15 bits complements the set
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
Powerful and efficient screw connections with torques up to 40 Nm
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working
- The small arc swing enables quick and effortless tightening or loosening of the screws
- The knurled disc can be used to accelerate the screwing process with your thumb
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!