Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Gun foam One-component
Gun foam  One-component  - 1
Gun foam  One-component  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Gun foam One-component

One-component polyurethane foam, designed for sealing and installation works.

See product details

Available in 4 versions
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
High-quality assembly foam, moisture cured.
NoticeHardened foam should be protected from UV rays by applying a coat of plaster, silicone or paint.
National Technical Assessment ITB-KOT-2018/0504 Doors/windows must not be installed without using mechanical fasteners. Deformation in mounted elements can occur if no mechanical fasteners are used.