For detailed information, other images and documents, please select individual articles from the following table.
3/8-inch socket wrench assortment 19 pieces
Imperial socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Extensive assortment in metal box, 19 pieces
- This assortment contains an ideal supplementary set using inches for workshop and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can spot at a glance which tools are missing
Perfect for many practical applications
- 15 short sockets for hexagon screws 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8 inch
- With cardan joint and two extensions measuring 125 mm and 250 mm
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!