For detailed information, other images and documents, please select individual articles from the following table.
Adapter set 6-in-2, professional 2 pieces
This set allows you to easily secure sockets to tools, for example.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
2 instead of 6 adapters
A movable square socket pin fits adapters according to your needs and thus replaces standard adapters. You can use these to both reduce as well as enlarge
Scope of delivery:
- 1 x size 1: 1/4 inch to 3/4 inch; length: 50 mm
- 1 x size 2: 3/8 inch to 1/2 inch; length: 65 mm
- When combined, 1/4 inch to 1/2 inch also possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!