For detailed information, other images and documents, please select individual articles from the following table.
Locking disc spring washer, shape S A4 stainless steel, plain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Type S (narrow): up to and including screw connections of strength class 5.6 with normal or small head contact
- Protection type: Screw retainer
- A4 stainless steel material number 1.4401
- Friction locking thanks to spring force
- Mechanical interlock thanks to specific surface stamping
- Protects the counter surface from damage (washer does not turn during installation)
- Minimal tightening torque distribution
Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!