Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHR)
Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHR) - 1
Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHR)
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
  • The mechanical properties are regulated in SAE J429

  • The thread length is based on ASME B18.2.1

  • 1 inch (in) = 25.4 mm

  • Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)


Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment and all other fields that have vehicle construction standard corrosion protection requirements.



Corrosion resistance for ZFSHR:


  • Diameter ≥ M6 - 480 h*

  • Diameter ≥ M10 - 720 h*

  • * Reference values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHR refers to the following corrosion coating:


  • Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles